Beli kennedy tool kit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy UK Tap Wrench Chuck Type Long (Gagang Tap)Deskripsi:English Type Used in hand tapping operations and provide the reach and leverage needed for accurate tapping in tight spaces. Heavy duty ductile steel body with knurled chuck, four equalising jaws to hold the tap true and sliding T-bar which can be used when tapping against a shoulder or other obstructions. Individually boxed.atribut:
- T-Handle Adjustability: Sliding Handle
- Tap Wrench Type: T-handle Chuck
- Kennedy Combination Wrench CV Set (Kunci Ring Pas)Deskripsi:Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.atribut:
- Overall Length (mm): 100
- Size (mm): 10
- Finish/Coating: Chrome Satin
- Material: Chrome Vanadium Steel
- Kennedy UK Tap Wrench Chuck Type Standard (Gagang Tap)Deskripsi:English Type Used in hand tapping operations and provide the reach and leverage needed for accurate tapping in tight spaces. Heavy duty ductile steel body with knurled chuck, four equalising jaws to hold the tap true and sliding T-bar which can be used when tapping against a shoulder or other obstructions. Individually boxed.atribut:
- T-Handle Adjustability: Sliding Handle
- Tap Wrench Type: T-handle Chuck
- Insize Pitch Gauge (Pengukur ulir)Deskripsi:These thread pitch gauges measure different screw pitch types in both standard and metric units. A screw or threaded part or fastener is checked against the leaves of the gauge until a leaf that matches the screw pitch is found. These gauges are used for woodworking and general light and heavy machining applications.atribut:
- Material: Steel
- Gauge Material: Steel
- TEKIRO Tap Handle (Gagang Tap)atribut:
- Dimension 3 (mm): 70
- Kennedy Tap Wrench Traditional (Gagang Tap)Deskripsi:With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.atribut:
- T-Handle Adjustability: Fixed Handle
- Tap Wrench Type: Straight-handle Bar
- TEKIRO Tap Handle Ratchet (Gagang Tap)Deskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- TRUSCO Tap Handle (Gagang Tap)atribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- Kennedy Tap Wrench Traditional (Gagang Tap)Deskripsi:With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.atribut:
- T-Handle Adjustability: Fixed Handle
- Minimum Square Size: 2.8mm
- Tap Wrench Type: Straight-handle Bar
- Bar Wrench Overall Length: 175mm
- Maximum Square Size: 5mm
- Square Size: 2.8 to 5.0mm
- Part Number: KEN5188320K
- Insize Thread Gauge 4812 Seriesatribut:
- Material: Steel
- Angle (°): 29
- Accuracy: +/-10min
- For Thread Type: ACME
- TRUSCO Tap Holder T Type (Gagang Tap)Deskripsi:If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.atribut:
- Purpose of Use: For thread cutting of taps.
- TEKIRO Hex Key Long Arm Metric (Kunci L)Deskripsi:TEKIRO Kunci L - Silver merupakan kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut.Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
- Kennedy Tap Wrench Traditional Set 2-Piece (Gagang Tap)Deskripsi:With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529. Tap Wrench Set Contents: Square size: 2.8 - 5mm and 4.0 - 12mm.atribut:
- T-Handle Adjustability: Fixed Handle
- Minimum Square Size: 2.8mm
- Tap Wrench Type: Straight-handle Bar
- Bar Wrench Overall Length: 180mm 360mm
- Maximum Square Size: 12mm
- Square Size: 2.8 to 5.0mm 4.0 to 12mm
- Part Number: KEN5188480K
- Size: 1/16-3/4inch
- TEKIRO Torx Key Tamper Long Set (Kunci L Bintang)Deskripsi:Ukuran :T10 - T50TEKIRO Set kunci L torx dengan lubang [9 pcs] merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal atau berbentuk bintang .Terbuat dari material berkualitas Kuat dan awet.Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2atribut:
- Size: T10-T50
- TEKIRO Double Box End Wrench 75 Degree Sunk Panel (Kunci Ring)Deskripsi:TEKIRO KUNCI RING 12x13 MM 75 DEGREE SUNK PANELKunci ring 12x13mm degree merupakan peralatan tangan yang umumnya terbuat dari bahan logam dengan paduan chrome vanadium. Kunci ring ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur yang memiliki momen pengencangan yang cukup besar dan memungkinkan dapat digunakan pada ruang yang terbatas (bila kunci shock tidak dapat menjangkau). Pada ujung-ujung dari kepala kunci ring ini, terdapat cincin yang berdimensi heksagonal (segi enam) atau lebih pada lubang diameter di dalamnya.Highly durable, Easy to use, Corrosion resistance, Heat treated alloy steel, Drop forged for extra strength, Highly full polishing finishMaterial : Chrome VanadiumItem Code : WR-BE0141
Daftar Harga kennedy tool kit Terbaru October 2026
| Kennedy UK Tap Wrench Chuck Type Long (Gagang Tap) | Rp619.900 |
| Kennedy Combination Wrench CV Set (Kunci Ring Pas) | Rp1.199.900 |
| Kennedy UK Tap Wrench Chuck Type Standard (Gagang Tap) | Rp309.900 |
| Insize Pitch Gauge (Pengukur ulir) | Rp229.900 |
| KRISBOW Battery Charger (Pengisi Daya Aki) | Rp999.900 |
| TEKIRO Tap Handle (Gagang Tap) | Rp55.900 |
| Kennedy Tap Wrench Traditional (Gagang Tap) | Rp349.900 |
| TEKIRO Tap Handle Ratchet (Gagang Tap) | Rp119.900 |
| Kennedy Tap Wrench Ratcheting Chuck Type (Gagang Tap) | Rp429.900 |
| TRUSCO Tap Handle (Gagang Tap) | Rp289.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/m3P102204795-5.jpg)
/nkP101005848-15.jpg)
/m9P102204801-6.jpg)
/46P105918150-5.jpg)
/fsP104563568-7.jpg)
/2hP105678089-3.jpg)
/lfP102204771-4.jpg)
/2qP105678098-3.jpg)
/pnP101005923-3.jpg)
/m4P102182796-2.jpg)
/lwP102204788-4.jpg)

/P101000741-2.jpg)
/bpP101000421-16.jpg)
/n4P102204832-4.jpg)
/rrP101003999-2.jpg)
/imP103683670-2.jpg)
/66P101000222-7.jpg)
%20Lurus/Non%20Brand%20Fitting%20Hose%20Hydraulic%20RO%20(Konektor%20Selang%20Hidrolik)/5hP107199197-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)